375w 208v Radiant Ceiling Panel

Item #: 0697953

Cat #: CP803

UPC: 686334458801

$ 490.78 EA
Company wide:
0 in stock
Documents & Guides
Tpi Cp803 375w 208v Radiant C

Overview

Tpi Cp803 375w 208v Radiant C
Also known as: 686334458801, CP803, TPICP803

Specifications

Wattage: 375
Mounting: Surface, T-Bar
Volts AC: 208
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 375
Volts AC: 208
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65