Lashing Tie, UV Rated Nylon, Black, 40.1" Long, 25/PK

Item #: 0697952

Cat #: PLT12EH-Q0

UPC: 074983542703

$ 5.45 EA
Company wide:
0 in stock
Lashing Tie, Weather Resistant, Locking, Heavy Duty, 40.1 In Long, .500 In Wide, 250 lb Tensile Strength, UV Nylon, Black, Order in Multiples of 25

Overview

Lashing Tie, Weather Resistant, Locking, Heavy Duty, 40.1 In Long, .500 In Wide, 250 lb Tensile Strength, UV Nylon, Black, Order in Multiples of 25

Cable Tie, 40.1 Inches (1019 mm) Length, Extra-Heavy. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Typically used for heavy duty applications such as securing conduit or large cable bundles to permanent structures. Superior strength. Can be used with Panduit mounting clip (MCEH-S25-C0).

Also known as: 074983542703, PLT12EH-Q0, PDTPLT12EHQ0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Length: 40.100 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Diameter Range: 12 in
Weight Capacity: 250 lbs
Color: Black
Length: 40.100 in
Family / Style: Pan-Ty®
Diameter Range: 12 in
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.085 in