
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Item #: 0697936
Cat #: P1000T20PG
UPC: 786364100166
Call for price
Company wide:
0
in stock
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
12 gauge slotted strut channel P1000T is the original metal framing strut channel and has been used in countless applications for nearly 100 years. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.
Also known as: 786364100166, P1000T20PG, UNSP1000T20PG
Specifications
| Height: | 1 5/8 in |
| Depth: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Depth: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |