GrooveLock Pliers, 10", V-Jaw, Max Jaw Opening 2-1/4", 16 Settings

Item #: 0697902

Cat #: 2078110

UPC: 038548028095

Company wide:
0 in stock
Documents & Guides
Vise Grip GrooveLock Pliers

Overview

Vise Grip GrooveLock Pliers
Also known as: 038548028095, 2078110, IRW2078110

Specifications

Type: Pliers, Groove Lock Pliers
Material: Steel
Length: 10 in
Type: Pliers, Groove Lock Pliers
Length: 10 in
Material: Steel