Cable Tie, 34.3L (871mm), Light-Heavy, N

Item #: 0697898

Cat #: PLT10LH-C

UPC: 074983541973

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 34.3 (871mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 34.3 (871mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983541973, PLT10LH-C, PDTPLT10LHC

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 34.300 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Diameter: 10.310 in
Color: Natural
Weight Capacity: 120 lbs
Length: 34.300 in
Family / Style: Pan-Ty®
Diameter: 10.310 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in