Cable Tie, 34.2L (869mm), Extra-Heavy, W

Item #: 0697895

Cat #: PLT10EH-Q0

UPC: 074983542505

$ 4.88 EA
Company wide:
0 in stock
Pan-Ty® lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 34.2 (869mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983542505, PLT10EH-Q0, PDTPLT10EHQ0

Specifications

Weight Capacity: 250 lbs
Diameter: 10 in
Width: 0.500 in
Color: Black
Material: Nylon
Length: 34.200 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Weight Capacity: 250 lbs
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.085 in
Diameter: 10 in
Color: Black
Length: 34.200 in
Family / Style: Pan-Ty®