Cable Tie, 6.2L (157mm), Standard, Heat

Item #: 0697884

Cat #: PLT1.5S-M30

UPC: 074983560578

$ 0.12 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 6.2 (157mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 6.2 (157mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983560578, PLT1.5S-M30, PDTPLT1.5SM30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Diameter: 1.500 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.200 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Length: 6.200 in
Family / Style: Pan-Ty®
Size: Standard
Diameter: 1.500 in
Material: Nylon
Product Thickness: 0.052 in