Transformer, Low Profile, Trac-Master, Black, 75W, 12VDC, 120VAC

Item #: 0697867

Cat #: T537BL

UPC: 661209035943

Company wide:
0 in stock
Documents & Guides
Transformer, Low Profile, Trac-Master, Black, 75 Watt, 12 Volt DC, 120 Volt AC

Overview

Transformer, Low Profile, Trac-Master, Black, 75 Watt, 12 Volt DC, 120 Volt AC
Also known as: 661209035943, T537BL, JUNT537BL

Specifications

Wattage: 75
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC: 12
Wattage: 75
Type: Electronic, Lighting Transformer
Volts AC: 120
Volts DC: 12