Definite Purpose Contactor, 4P, 40A, 24 VAC

Item #: 0697859

Cat #: C25END440T

UPC: 782113608952

$ 312.73 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 4-pole, 40 Amp, Pressure Plate Terminals, 24 Vac

Overview

Definite Purpose Contactor, 4-pole, 40 Amp, Pressure Plate Terminals, 24 Vac
Also known as: 782113608952, C25END440T, CUTC25END440T

Specifications

Phase: 3
Volts AC Control: 24
Mounting: Surface
Amps: 40
Poles: 4
Volts AC: 600
Phase: 3
Mounting: Surface
Poles: 4
Volts AC Control: 24
Amps: 40
Volts AC: 600