TRANSFORMER 1PH .50KVA 240X480-120/240

Item #: 0697848

Cat #: TB83218

UPC: 047503087060

Company wide:
0 in stock
TRANSFORMR: IND CON 1PH 500VA

Overview

TRANSFORMR: IND CON 1PH 500VA
Also known as: 047503087060, TB83218, ACMTB83218

Features & Benefits

  • Substitute new ICT TB500B014
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112704

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Phase: 1
Primary Voltage: 240/480