Type: Disconnect with Handle, 20" x 22" x 10"

Item #: 0697843

Cat #: A20SA2210LPPL

UPC: 783510402990

$ 1205.09 EA
Company wide:
0 in stock
Type 12 Disconnect Enclosure with Handle, Size/Dims: 20" x 22" x 10", Material/Finish: Steel/Paint

Overview

Type 12 Disconnect Enclosure with Handle, Size/Dims: 20" x 22" x 10", Material/Finish: Steel/Paint

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510402990, A20SA2210LPPL, HOFA20SA2210LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Depth: 10 in
Height: 20 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 21.380 in
Finish: Powder Coated
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12
Width: 21.380 in
Height: 20 in
Material: Steel
Finish: Powder Coated