C-h E34sfb120 Pushbutton

Item #: 0697841

Cat #: E34SFB120

UPC: 782113894461

$ 300.62 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Key Removal, Cam 1, Incandescent, Full Voltage, 120 Vac/vdc

Overview

30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Key Removal, Cam 1, Incandescent, Full Voltage, 120 Vac/vdc
Also known as: 782113894461, E34SFB120, CUTE34SFB120

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4