Spectra Rms Molded Case Circuit Breaker 3p 600v 400a

Item #: 0697838

Cat #: SGHA36AT0400

UPC:

Company wide:
0 in stock
Documents & Guides
Spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.

Overview

Spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.

Spectra RMS molded case circuit breakers with microEntelliGuardTM trip units (SG600 and SK1200) offer flexible system protection, metering and communication options required on the most advanced electrical systems. Fully adjustable time-current curves (with three long-time curve shapes, MVT I2t, CB, and Fuse I4t) and optional protective relays provide optimal system coordination and protection. In addition to standard metering, the microEntelliGuardTM trip units are available with ground fault alarm, Reduced Energy Let-Through (RELT), Zone Selective Interlocking (ST/GF/INST), neutral protection, waveform capture, programmable output contacts, advanced metering and direct Modbus communications for integration with EnerVista Viewpoint power system monitoring software. The microEntelliGuardTM trip unit uses the same universal rating plugs and test kit offered for the EntelliGuard TU trip unit as well as common internal accessories used across the entire Spectra RMS family of molded case circuit breakers.

Also known as: SGHA36AT0400, PSCSGHA36AT0400

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 400