1
more

Pilot Device, 22mm Shroud, Yellow, Non-Metallic, for E-Stop
Item #: 0697828
Cat #: CA1-8053
UPC: 320500345549
$ 22.83 EA
Company wide:
11
in stock
Documents & Guides
22.5 mm, Yellow, Non-Metallic Shroud. For use with Emergency Stop Pushbuttons up to 40mm Diameter.
Overview
22.5 mm, Yellow, Non-Metallic Shroud. For use with Emergency Stop Pushbuttons up to 40mm Diameter.
For use with control panels Yellow Shroud For Compact Range Emergency Stops With Plastic Enclosure
Also known as: 320500345549, CA1-8053, ABBCA18053
Specifications
| Type: | Accessories, Shroud |
| Color: | Yellow |
| Type: | Accessories, Shroud |
| Color: | Yellow |