CONDUIT CLIP,1 FLANGE 9/16 3/4 SIDE MOUNT

Item #: 0697811

Cat #: 16P912SM

UPC: 782856132660

$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
H-PSM Conduit to Flange Clip, Side Mount, 1" EMT, 1.181"û1.378" OD, 0.5625"û0.75" Flange

Overview

H-PSM Conduit to Flange Clip, Side Mount, 1" EMT, 1.181"û1.378" OD, 0.5625"û0.75" Flange

Easy, hammer-on method to secure conduit from a structural steel flange.

Also known as: 782856132660, 16P912SM, CDY16P912SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant