12.00 N3R SC STRAIGHT SECTION W/O KO

Item #: 0697802

Cat #: 8812 GRT NK

UPC: 782051325140

$ 274.32 EA
Company wide:
0 in stock
Documents & Guides
12.00 N3R SC STRAIGHT SECTION W/O KO

Overview

12.00 N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051325140, 8812 GRT NK, CIR8812GRTNK

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R