Cable Tie, 5.6L (142mm), Miniature, Nylo

Item #: 0697729

Cat #: PLT1.5M-M10

UPC: 074983560110

$ 0.09 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, white.

Overview

Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, white.
Also known as: 074983560110, PLT1.5M-M10, PDTPLT1.5MM10

Specifications

Width: 0.980 in
Diameter: 1.250 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Diameter: 1.250 in
Color: White
Length: 5.600 in
Family / Style: Pan-Ty®