Cable Tie, 5.6L (142mm), Miniature, Mil

Item #: 0697723

Cat #: PLT1.5M-M00

UPC: 074983541584

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, military spec weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, military spec weather resistant nylon 6.6, black.
Also known as: 074983541584, PLT1.5M-M00, PDTPLT1.5MM00

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Type: Military Spec / Weather Resistant
Product Thickness: 0.043 in
Diameter Range: 1.250 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Color: Black
Material: Nylon
Size: Miniature
Type: Military Spec / Weather Resistant
Diameter Range: 1.250 in