Lazer Gimbal Ring, White

Item #: 0697696

Cat #: LZR316PL

UPC: 662400689447

Call for price
Company wide:
0 in stock
Documents & Guides
Lazer Gimbal Ring, White, 120V MR16 Lamp Included

Overview

Lazer Gimbal Ring, White, 120V MR16 Lamp Included
Also known as: 662400689447, LZR316PL, HALLZR316PL

Specifications

Volts AC: 120
Color: White
Wattage: 50
Volts AC: 120
Wattage: 50
Color: White