Cable Tie, 5.6L (142mm), Intermediate, F

Item #: 0697691

Cat #: PLT1.5I-M69

UPC: 074983203192

$ 0.19 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, flame retardant nylon 6.6, ivory.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, flame retardant nylon 6.6, ivory.
Also known as: 074983203192, PLT1.5I-M69, PDTPLT1.5IM69

Specifications

Width: 0.142 in
Diameter: 1.380 in
Weight Capacity: 40 lbs
Color: Ivory
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Diameter: 1.380 in
Color: Ivory
Length: 5.600 in
Product Thickness: 0.045 in