Cable Tie, 5.6L (142mm), Intermediate, N

Item #: 0697683

Cat #: PLT1.5I-M6

UPC: 074983549429

$ 0.10 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, blue, bulk package.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, blue, bulk package.

Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Blue. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983549429, PLT1.5I-M6, PDTPLT1.5IM6

Specifications

Width: 0.142 in
Color: Blue
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Blue
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in