Cable Tie, 5.6L (142mm), Intermediate, N

Item #: 0697672

Cat #: PLT1.5I-M5

UPC: 074983541485

$ 0.10 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, green, bulk package.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, green, bulk package.
Also known as: 074983541485, PLT1.5I-M5, PDTPLT1.5IM5

Specifications

Width: 0.142 in
Color: Green
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Width: 0.142 in
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in
Diameter Range: 1.380 in
Color: Green
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®