N3R SC ENCLOSURE W/O KO 18X18X4

Item #: 0697668

Cat #: 18184 RTSC NK

UPC: 782051338850

$ 372.12 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 18X18X4

Overview

N3R SC ENCLOSURE W/O KO 18X18X4
Also known as: 782051338850, 18184 RTSC NK, CIR18184RTSCNK

Specifications

Depth: 4 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall