BSHG GRND FDTHRU 3-1/2" TS

Item #: 0697666

Cat #: 1234

UPC: 050169012345

$ 255.15 EA
Company wide:
0 in stock

Overview

RAC 1234 BSHG GRND FDTHRU 3-1/2" TS

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012345, 1234, RAC1234

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #6 Str. - #250 MCM
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 1/2 in