GRND BSHG FDTHR LUG 2-1/2 INSL MALL IRON

Item #: 0697660

Cat #: 1230

UPC: 050169012307

$ 160.42 EA
Company wide:
0 in stock
150Ëš Insulated Grounding Bushings Feed-thru Lug Malleable Iron, 2-1/2In. Trade Size

Overview

150Ëš Insulated Grounding Bushings Feed-thru Lug Malleable Iron, 2-1/2In. Trade Size

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012307, 1230, RAC1230

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #1/0 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in