GRND BSHG FDTHR LUG 1-1/2 INSL MALL IRON

Item #: 0697657

Cat #: 1226

UPC: 050169012260

$ 60.08 EA
Company wide:
0 in stock
150Ëš Insulated Grounding Bushings Feed-thru Lug Malleable Iron, 1-1/2In. Trade Size

Overview

150Ëš Insulated Grounding Bushings Feed-thru Lug Malleable Iron, 1-1/2In. Trade Size

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012260, 1226, RAC1226

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #4 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Size: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Size: 1 1/2 in