Cable Tie, 5.6L (142mm), Intermediate, H

Item #: 0697646

Cat #: PLT1.5I-M32

UPC: 074983559787

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, heat stabilized nylon 6.6, red.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, heat stabilized nylon 6.6, red.
Also known as: 074983559787, PLT1.5I-M32, PDTPLT1.5IM32

Specifications

Type: Heat Stabilized, Weather Resistant
Width: 0.142 in
Color: Red
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Type: Heat Stabilized, Weather Resistant
Color: Red
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in
Diameter Range: 1.380 in