Series C F-frame Marine Circuit Breaker

Item #: 0697641

Cat #: EHD3040H08

UPC: 786679020548

$ 1578.12 EA
Company wide:
0 in stock
Series C F-frame Marine Circuit Breaker, Type: Ehd, F-frame (15 - 225 Amp), 3-pole, 40 Amp, 480 Vac, 250 Vdc, Non-interchangeable Trip Unit, Thermal-magnetic, Fixed

Overview

Series C F-frame Marine Circuit Breaker, Type: Ehd, F-frame (15 - 225 Amp), 3-pole, 40 Amp, 480 Vac, 250 Vdc, Non-interchangeable Trip Unit, Thermal-magnetic, Fixed
Also known as: 786679020548, EHD3040H08, CUTEHD3040H08

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 40
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA