Cable Tie, 5.6L (142mm), Intermediate, P

Item #: 0697602

Cat #: PLT1.5I-M109

UPC: 074983549528

$ 0.14 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, polypropyelene, green.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, polypropyelene, green.
Also known as: 074983549528, PLT1.5I-M109, PDTPLT1.5IM109

Specifications

Width: 0.142 in
Color: Green
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Green
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in