Cable Tie, 5.6L (142mm), Intermediate, W

Item #: 0697592

Cat #: PLT1.5I-M100

UPC: 074983549535

$ 0.13 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, weather resistant polypropylene, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, weather resistant polypropylene, black.
Also known as: 074983549535, PLT1.5I-M100, PDTPLT1.5IM100

Specifications

Width: 0.142 in
Color: Black
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Polypropylene
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Polypropylene
Size: Intermediate
Family / Style: Pan-Ty®
Color: Black
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in