150A, Ranch Panel, BR Type, 10 kAIC, Surface, Feed Through Lugs

Item #: 0697562

Cat #: MBER48B150BTS

UPC: 782116197682

$ 544.74 EA
Company wide:
12 in stock
Documents & Guides
150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2150, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs and Provison for Secondary Main Breaker (BR, BRH, BRHH, 70 Amp Max), ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2150, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs and Provison for Secondary Main Breaker (BR, BRH, BRHH, 70 Amp Max), ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is proud to introduce a new line of West Coast/ EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E

Also known as: 782116197682, MBER48B150BTS, CUTMBER48B150BTS

Specifications

Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 4
Sockets: 1
Length: 24.700 in
Width: 14.880 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Length: 24.700 in
Depth: 6.300 in
Circuits: 8
Phase: 1
Amps: 150
Sockets: 1
Width: 14.880 in
IP/NEMA Rating: NEMA 3R