Cable Tie, Intermediate, 5.6" Long, Heat Stabilized Nylon, Black, 100/Pack

Item #: 0697522

Cat #: PLT1.5I-C30

UPC: 074983547449

$ 0.25 EA
Company wide:
0 in stock
Cable Tie, Intermediate, 5.6" Long, Heat Stabilized Nylon, Black, 100/Pack

Overview

Cable Tie, Intermediate, 5.6" Long, Heat Stabilized Nylon, Black, 100/Pack

Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.

Also known as: 074983547449, PLT1.5I-C30, PDTPLT1.5IC30

Specifications

Width: 0.142 in
Color: Black
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Black
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in