Cable Tie, 5.6L (142mm), Intermediate, N

Item #: 0697501

Cat #: PLT1.5I-C10

UPC: 074983547425

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, white, standard package.

Overview

Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, white, standard package.
Also known as: 074983547425, PLT1.5I-C10, PDTPLT1.5IC10

Specifications

Width: 0.142 in
Diameter: 1.380 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Diameter: 1.380 in
Color: White
Length: 5.600 in
Product Thickness: 0.045 in