1/0-3C Tray Cable, Type TC-ER, EPR Insulation, 90°C, 600V

Item #: 0697491

Cat #: AF31003

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 1/0 AWG XHHW-2 Copper, 3 Conductor with Ground, CPE Jacket, EPR Insulation, 90°C, 600 Volt

Overview

Tray Cable, Type TC-ER, 1/0 AWG XHHW-2 Copper, 3 Conductor with Ground, CPE Jacket, EPR Insulation, 90°C, 600 Volt

Type TC-ER cable is a specialized tray cable designed for exposed runs, meaning it can be installed outside of a cable tray without requiring additional protection. Unlike standard Type TC cable, TC-ER cable is specifically rated for its ability to withstand the impact and crush forces it might encounter in an exposed environment. This allows it to be used in areas where standard TC cable wouldn't be suitable.

Also known as: AF31003, OMNAF31003

Specifications

Conductors: 3
Material: Copper
Type: XHHW
Gauge: 1/0 AWG
Jacket: CPE
Insulation: EPR
Conductors: 3
Type: XHHW
Jacket: CPE
Material: Copper
Gauge: 1/0 AWG
Insulation: EPR