Cable Tie, 3.1L (79mm), Miniature, Heat

Item #: 0697473

Cat #: PLT.7M-M30

UPC: 074983526024

$ 0.06 EA
Company wide:
0 in stock
Pan-Ty® locking tie, miniature cross section, 3.1 (79mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, miniature cross section, 3.1 (79mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983526024, PLT.7M-M30, PDTPLT.7MM30

Specifications

Diameter: 0.680 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.100 in
Size: Miniature
Width: 0.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.032 in
Diameter: 0.680 in
Weight Capacity: 18 lbs
Length: 3.100 in
Width: 0.900 in
Product Thickness: 0.032 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®