12/2 PVC Coated MC Cable, Solid Copper, 250'

Item #: 0697427

Cat #: 122MCSPVCX250

UPC: 077680115201

$ 1.88 FT
Company wide:
22,000 in stock
Documents & Guides
12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.495/0.605". Colors: Black, White, and Green. UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant

Overview

12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.495/0.605". Colors: Black, White, and Green. UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant

12/2 MC JCKT 250 COIL

Also known as: 077680115201, 122MCSPVCX250, Coated mc , liquid tight MC cable, Jacketed MC, Poly coat, direct burial

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel