Cable Tie, 2.8L (71mm), Subminiature, He

Item #: 0697419

Cat #: PLT.6SM-M30

UPC: 074983560400

$ 0.06 EA
Company wide:
0 in stock
Pan-Ty®locking tie, subminiature cross section, 2.8 (71mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty®locking tie, subminiature cross section, 2.8 (71mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983560400, PLT.6SM-M30, PDTPLT.6SMM30

Specifications

Type: Heat Stabilized
Color: Black
Material: Nylon
Length: 2.800 in
Weight Capacity: 8 lbs
Family / Style: Pan-Ty®
Product Thickness: 0.030 in
Diameter Range: 0.060 in
Width: 0.700 in
Size: Subminiature
Type: Heat Stabilized
Material: Nylon
Weight Capacity: 8 lbs
Product Thickness: 0.030 in
Width: 0.700 in
Color: Black
Length: 2.800 in
Family / Style: Pan-Ty®
Diameter Range: 0.060 in
Size: Subminiature