Replacement Bulb 120v/20w

Item #: 0697405
Cat #: 12090CLR
UPC: 783927211659
$ 7.95 EA
Company wide:
0 in stock
Documents & Guides
KICHLER Replacement Bulb 120v/20w

Overview

KICHLER Replacement Bulb 120v/20w
Also known as: 783927211659, 12090CLR, KIC12090CLR, Base Pin Type

Specifications

Shape: T4 (Tubular)
Volts AC: 120
Wattage: 20
Light Technology: Halogen
Base: 2-Pin (GY9.5)
Shape: T4 (Tubular)
Wattage: 20
Base: 2-Pin (GY9.5)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)