Adjustable Floor Switch/Outlet Box, 1-Gang, Metallic

Item #: 0697292

Cat #: MB120ADJ

UPC: 034481193432

$ 31.86 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Floor Switch/Outlet Box, 1-Gang, Metallic, Depth: 3.52". Cubic Inches: 20".

Overview

Adjustable Floor Switch/Outlet Box, 1-Gang, Metallic, Depth: 3.52". Cubic Inches: 20".
Also known as: 034481193432, MB120ADJ, STLMB120ADJ

Specifications

Gangs: 1
Material: Steel
Width: 2.200 in
Depth: 3.520 in
Cubic Inches: 20 in³
Gangs: 1
Width: 2.200 in
Cubic Inches: 20 in³
Material: Steel
Depth: 3.520 in