400AMP PLUG INT 4P S2-1.25D

Item #: 0697277

Cat #: API40134

UPC: 781381296342

$ 3559.33 EA
Company wide:
0 in stock
Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 400 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2

Overview

Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 400 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2
Also known as: 781381296342, API40134, APPAPI40134

Specifications

Customer Reviews

No reviews for this product
(0)