Surface-Mount Back Box, Dual-Gang, Ivory, Fire Retardant Phenolic

Item #: 0697171
Cat #: 42777-2IB
UPC: 078477953556
Call for price
Company wide:
0 in stock
Documents & Guides
Surface-Mount Back Box, Dual-Gang, Ivory, Fire Retardant Phenolic, 1.45" Deep

Overview

Surface-Mount Back Box, Dual-Gang, Ivory, Fire Retardant Phenolic, 1.45" Deep
Surface Mount Backbox, Dual Gang, Ivory, Box Depth Is 1.45 Inches
Also known as: 078477953556, 42777-2IB, LEV427772IB

Specifications

Width: 4.770 in
Gangs: 2
Mounting: Surface
Material: Plastic
Color: Ivory
Depth: 1.450 in
Height: 4.720 in
Width: 4.770 in
Mounting: Surface
Color: Ivory
Height: 4.720 in
Gangs: 2
Material: Plastic
Depth: 1.450 in

Customer Reviews

No reviews for this product
(0)