TCP PF3016 50K

Item #: 0697150
Cat #: PF301650K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides

Overview

TCP PF3016 50K
Also known as: PF301650K, TCPPF301650K

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Type: Electronic
Wattage: 16
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Type: Electronic
Lumens: 700
Color: White
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)