Multi-Tap Connector, In Line, 250 to 750 MCM, AL/CU

Item #: 0697086

Cat #: PBT-750

UPC: 783669077087

$ 225.33 EA
Company wide:
5 in stock
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 750-250, 2 Ports, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 750-250, 2 Ports, Tin Plated, UL, CSA

Nimbus two wire, in-line, insulated splicer-reducer connectors are beneficial for flexibility in the field and ensure reliability. These are essential for copper or aluminum conductors. They maintain application variability, are chemical resistant and UV rated.

Also known as: 783669077087, PBT-750, ILSPBT750

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 250 - 750
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Volts AC: 600
Wire/Cable Openings: 2