MM Fiber, 50/90M, 12S, Tight Buffer

Item #: 0697028

Cat #: W3012AG01

UPC:

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 10G/150, Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM2.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 10G/150, Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM2.
Also known as: W3012AG01, ESXW3012AG01

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Material: Fiber
Jacket: Riser
Color: Black