Conduit Hub Swing 1"

Item #: 0697026

Cat #: GHM-100

UPC: 662381010384

$ 23.49 EA
Company wide:
0 in stock
Documents & Guides
10 Sol - 3/0 Str 360 Degree Swing Type Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.

Overview

10 Sol - 3/0 Str 360 Degree Swing Type Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.
Also known as: 662381010384, GHM-100, NSIGHM100

Specifications

Diameter: 1 in
Material: Bronze
Allowable Gauge Range: 10 - 2/0
Diameter: 1 in
Allowable Gauge Range: 10 - 2/0
Material: Bronze