Push Mount Cable Tie, Heat Stabilized Nylon, Black, 7.87" Long, 1000/Pk

Item #: 0696984

Cat #: PLP2S-M30

UPC: 074983559312

$ 0.33 EA
Company wide:
0 in stock
Push Mount Cable Tie, Heat Stabilized Nylon, Black, 7.87" Long, 1000/Pk

Overview

Push Mount Cable Tie, Heat Stabilized Nylon, Black, 7.87" Long, 1000/Pk
Also known as: 074983559312, PLP2S-M30, PDTPLP2SM30

Specifications

Color: Black
Material: Nylon
Length: 7.870 in
Color: Black
Length: 7.870 in
Material: Nylon