Heavy-Duty 12 Gauge Shear, 6.5A, 225W

Item #: 0696975
Cat #: DW893
UPC:
Call for price
Company wide:
0 in stock
Heavy Duty 12-Gauge Shear, Current: 6.5 Amps AC/DC, Maximum Output Power: 225 Watts, Strokes/Minute: 1950, Capacity (Mild Steel): 12 Gauge, Capacity (Stainless Steel): 14 Gauge, Tool Length: 10.5in, Tool Weight: 4.5lb. Includes: Paddle Switch, Aluminum Alloy Carrying Case

Overview

Heavy Duty 12-Gauge Shear, Current: 6.5 Amps AC/DC, Maximum Output Power: 225 Watts, Strokes/Minute: 1950, Capacity (Mild Steel): 12 Gauge, Capacity (Stainless Steel): 14 Gauge, Tool Length: 10.5in, Tool Weight: 4.5lb. Includes: Paddle Switch, Aluminum Alloy Carrying Case
The DEWALT® 12 gauge shear is designed to help you save time and money on your real world jobsites. Extensively tested for dependability, this high performance tool has a 6.5 Amp, all ball-bearing motor and a round punch for a 360° pivot radius, ensuring that the shear can handle any application. The easy to change punch and die save valuable time, and you can be assured of quality every time with no distortion of material. A rotating head allows you to change cutting directions at any time, so you can get complicated jobs done quicker, without worrying about the tool.
Also known as: DW893, DEWDW893

Specifications

Gauge: 12
Wattage: 225
Type: Corded
Gauge: 12
Type: Corded
Wattage: 225

Customer Reviews

No reviews for this product
(0)