Push Mount Tie, 6.7L (170mm), Standard

Item #: 0696964

Cat #: PLP1.5S-M

UPC: 074983555055

$ 0.28 EA
Company wide:
0 in stock
Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.7in, Tensile Strength: 222

Overview

Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 6.7in, Tensile Strength: 222
Also known as: 074983555055, PLP1.5S-M, PDTPLP1.5SM

Specifications

Color: Natural
Material: Nylon
Length: 6.700 in
Color: Natural
Length: 6.700 in
Material: Nylon