Push Mount Tie, 6.1L (156mm), Intermedia

Item #: 0696961

Cat #: PLP1.5I-M30

UPC: 074983558803

$ 0.28 EA
Company wide:
0 in stock
Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Intermediate cross section, 6.1in

Overview

Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Intermediate cross section, 6.1in
Also known as: 074983558803, PLP1.5I-M30, PDTPLP1.5IM30

Specifications

Color: Black
Material: Nylon
Length: 6.100 in
Color: Black
Length: 6.100 in
Material: Nylon