Push Mount Tie, 6.1L (156mm), Intermedia, 1000/PK

Item #: 0696956

Cat #: PLP1.5I-M

UPC: 074983555017

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® LockingPush Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.1in, Tensile Strength, 1000/PK

Overview

Pan-Ty® LockingPush Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Intermediate cross section, 6.1in, Tensile Strength, 1000/PK
Also known as: 074983555017, PLP1.5I-M, PDTPLP1.5IM

Specifications

Color: Natural
Material: Nylon
Length: 6.100 in
Color: Natural
Length: 6.100 in
Material: Nylon